Shop All Abrasive Parts
Weiler
Holder Burrite-Style Brushes with 1/8" Stem, Adapts to 1/4" Stem
Mfr # 95203
Zoro # G900715827
product price: $14.85
/ea
Sold in multiples of 5 for $74.25
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.38 in
- Application Manufacturing
- Height 0.38 in
- Width 0.38 in
- Max RPM 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 95203
- Zoro # G900715827
- UPC # 12382952037
- Country of Origin United States
- Category Abrasive Parts
Dimensions
Length | 3.38 in |
Height | 0.38 in |
Width | 0.38 in |
Details
Application | Manufacturing |
Max RPM | 2000 |
Description
Burrite-Style Power Tube Brush Holder features 3/8" stem for mounting into the chuck of a drill or the collet of a machine tool and allow the brush to be used in either direction of rotation. For use in a standard tapping cycle for deburring threaded holes in CNC machining centers. For brush stem diameter 1/8" 1/4 in stem for convenient mounting into the chuck of a drill or the collet of a machine tool and allow the brush to be used in either direction of rotation. Use in a standard tapping cycle for deburring threaded holes in CNC machining centers. For brush stem diameter 1/8 in. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 36 Grit, AO, 1/4 x 24", PK20, Coated, 1/4" W, 24" L, 36 Grit, Very Coarse, KK711X, Brown (107086)
- NORTON ABRASIVES Grinding Plug w/Sq Tip, 1-1/2 in, AO, PK10 (66253349755)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727121)
- DEWALT Brushes (PFC1671400)
- WEILER Arbor Adapter, Threaded, 5/8-11 OD, 3/8-16 ID (07769)
- WEILER Drive Arbor, Threaded Shaft, 3/8 in Arbor Hole, 3/4 in Shaft L, For Use With: 3 in dia Brush, 25000 (07727)
- WEILER Holder Burrite-Style Brushes with 3/32" Stem, Adapts to 1/4" Stem (95202)
- PFERD Abrasive cord, Diameter 0.08", 16 yd - Aluminum Oxide - 120 Grit (49905)
- PFERD Abrasive cord, Diameter 0.07", 16 yd - Aluminum Oxide - 180 Grit (49904)
- GYROS Abrasive Belt Cleaning Stick 1-1/2" X 1-1/2" X 8" (12-10085)
- PFERD 2" ALUMASTER SERVICE SET - TORX key - Screw (2) - Inserts (2) (20122)
- Weiler Abrasive Parts