Shop All Brushes
Weiler
Hand Wire SS Scratch Brush Curved, 1-3/8 in L Brush, Plastic
Mfr # 44075
Zoro # G604390733
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scratch Brush
- Brush Length 1-3/8 in
- Bristle Material Stainless Steel
- Handle Material Plastic
- Bristle Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 1-3/8 in |
Bristle Length | 1/2 in |
Trim Length | 1/2" |
Details
Brush Type | Scratch Brush |
Bristle Material | Stainless Steel |
Handle Material | Plastic |
Item | Hand Wire SS Scratch Brush Curved |
Features | 7-1/2 in Block Size; 1/2 in Face Width; 0.006 in Filament Diameter |
Description
Hand Wire SS Scratch Brush Curved
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN Triple Wall Mount Shower Pump, 3 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel (BT1029)
- GOJO HAND MEDIC Professional Skin Conditioner, 5 oz Tube, Fragrance Free, 12 Pack (8150-12)
- VIKAN 3 1/2 in W Bottle Brush, Stiff, 10 1/4 in L Handle, 6 1/2 in L Brush, Black, Plastic (5381909)
- WEIMAN Floral Scent Stainless Steel Cleaner & Polish 12 oz Liquid (76)
- WEILER Wire Scratch Brush w/Scraper, .012 Carbon Steel Fill, 4 x 16 (44065)
- WEILER 20" Utility Scrub Brush, Recycled PET Fill, Long Handle, Foam Block (42376)
- WEILER 9" Deck Scrub Brush, Palmyra Fill (44428)
- WEILER Weiler 804-44432 V-Groove Hand Wire Scratch Brush (804-44432)
- WEILER 20" Utility Scrub Brush, Yellow Polypropylene Fill, Long Handle (79109)
- WEILER 20" Utility Scrub Brush, Palmyra Fill, Long Handle, Wood Block (72101)
- WEILER 20" Utility Scrub Brush, White Tampico Fill, Long Handle, Foam Block (44663)
- Weiler Brushes