Shop All Brushes
Weiler
Hand Wire Scratch Brush .012 SS Fill 4x16 Rows Plastic Block
Mfr # 44299
Zoro # G3607908
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scratch Brush
- Brush Length 1 3/16 in
- Handle Length 6 in
- Bristle Material Stainless Steel
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 1 3/16 in |
Handle Length | 6 in |
Brush Width | 1 in |
Bristle Length | 1 3/16 in |
Overall Length | 11 in |
Trim Length | 1 3/16 in |
Details
Brush Type | Scratch Brush |
Bristle Material | Stainless Steel |
Handle Material | Plastic |
Brush Handle Style | Block |
Item | Scratch Brush |
Handle Type | Curved |
Features | 11 in Block Size; 0.012 in Filament Diameter |
Number of Rows | 4 |
Color Coding System | No |
Description
Scratch Brush, Bristle Material Stainless Steel, Number of Rows 4, Brush Length 1 3/16 in, Brush Width 1 in, Handle Length 6 in, Handle Type Curved, Handle Material Plastic, Trim Length 1 3/16 in, Color Coding System No, Overall Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINT-X 33 gal Mint Scent Trash Bags Drawstring , 40PK (MX3335B40F)
- CARLISLE FOODSERVICE Looped End Mop, Red Band, 369553B00 (369553B00)
- RUBBERMAID COMMERCIAL HYGEN Microfiber Cloths, 12" W x 12" L 600 PK (RCP2134283)
- SANITAIRE Vacuum Cleaner Belt, PK2 (2778)
- WEILER 8" Utility Scrub Brush, Palmyra Fill, Short Handle, Wood Block (72086)
- WEILER Small Hand Wire Scratch Brush Stainless Steel Fill Wood Block 3x7 Rows (44167)
- WEILER Wire Scratch Brush, .012 Carbon Steel Fill, Curved Handle, 3x19 Rows (44053)
- WEILER 3" Diameter Dope Brush, White Tampico Fill (44263)
- WEILER 9" Pointed End Scrub Brush, 1" Trim Length, White Tampico Fill (44023)
- WEILER 8" Utility Scrub Brush, Recycled PET Fill, Short Handle, Foam Block (42375)
- DRILLBRUSH 5 in. W Soft/Medium Bristle Metal Handle Drill Brush Set (780330012620)
- Weiler Brushes