Shop All Brushes
Weiler
Hand Wire Scratch Brush, .012 Fill, Shoe Handle, 1 x 17 Rows
Mfr # 44101
Zoro # G200711697
product price: $4.89
/ea
Sold in multiples of 12 for $58.68
$58.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scratch Brush
- Bristle Material Stainless Steel
- Brush Width 9.9 in
- Trim Length 1-1/16 in
- Height 0.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Width | 9.9 in |
Trim Length | 1-1/16 in |
Height | 0.35 in |
Length | 2.2 in |
Bristle Dia. | 0.012 in |
Details
Brush Type | Scratch Brush |
Bristle Material | Stainless Steel |
Application | Light deburring, weld cleanind and rust/paint removal. |
Industry Type | Fabrication |
Description
Ideal for Cleaning and Prepping Surfaces. Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action. . . .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETPRIDE 16 Quart Bucket Stainless Steel (PE485719)
- CLOROX Disinfecting Wipes, Citrus Blend, WE, PK 35 (CLO01594)
- DAWN Dawn Foam Dish Spray 16 oz, Fresh Scent (52364)
- SPILLTECH Sorbents, 20 gal, 3 in x 42 in, Universal, Gray, Polypropylene (CCSO40)
- WEILER Double Sided Brush, .006 SS & .016 White Nylon Fill, Block, 3 x 7 (44733)
- WEILER Weiler 804-44089 .375 in. Acid & Flux Brush with Horsehair Bristles; PACK of 144 (804-44089)
- WEILER 1" Single Spiral Flue Brush .012 Steel Fill (44125)
- WEILER 8" Utility Scrub Brush, White Tampico Fill, Short Handle, Foam Block (79100)
- WEILER 8-1/4" Acid Scrub Brush, White Tampico Fill, One Tapered Handle Hole (73111)
- WEILER 8" Utility Scrub Brush, Yellow Polypropylene Fill, Short Handle (79120)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Blue, 19 57/64 in L Overall (53783)
- Weiler Brushes