Shop All Spiral Tube Brushes
Weiler
Hand Tube Wire Brush, 3/8", 0.004", PK10
Mfr # 93854
Zoro # G4931166
product price: $73.19
/pk 10, $7.32/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.375 in
- Brush Length 2 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93854
- Zoro # G4931166
- UPC # 012382211912
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.375 in |
Brush Length | 2 in |
Overall Length | 8 in |
Wire Dia. | 0.004 in |
Shank Size | 0.125 in |
Trim Length | 2" |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Brass |
Max. RPM | 2,000 RPM |
Item | Hand Tube Brush |
For Use With | Hand Held Applications |
Description
Hand Tube Brush, Brush Dia. 0.375 in, Brush Length 2 in, Wire Dia. 0.004 in, Overall Length 8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Change Disc, Coated Abrasive, PK200 (7000000555)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 320 G, SC, PK100 (66254487400)
- WEILER Wheel Brush, Narrow Face, 6 in Brush dia, 3/4 in Face W, 1/2 to 5/8 in Arbor Hole, Crimped Filament/ (01705)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254442994)
- WEILER Single Spiral Tube Brush, Power, 0.325"dia (91043)
- WEILER 1/2" Power Tube Brush .005" Steel Wire Fill 1" Brush Length (21074V)
- WEILER Weiler 804-44081 Cf-48 5-8 Inchdia.Copper Tube Brush (804-44081)
- WEILER Single Spiral Brush, Manual, 0.375"dia. (91080)
- WEILER Burr-Rx 1/2"-Dia Brush, .026/120CG Crimped Fill, 1" Brush Len, 3-1/2" (21759)
- WEILER 9/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21143)
- WEILER Single Spiral Brush, Power, 0.437"dia. (91185)
- Weiler Spiral Tube Brushes