Shop All Spiral Tube Brushes
Weiler
Hand Tube Wire Brush, 3/4", PK10
Mfr # 93852
Zoro # G4931507
product price: $118.99
/pk 10, $11.90/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 3/4 in
- Brush Length 2 1/2 in
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93852
- Zoro # G4931507
- UPC # 012382211790
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 3/4 in |
Brush Length | 2 1/2 in |
Overall Length | 5 1/2 in |
Wire Dia. | 0.006 in |
Shank Size | 0.25 in |
Trim Length | 2-1/2" |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Brass |
Item | Double Spiral Tube Brush |
For Use With | Power Tools, Drill Press |
Max. RPM | 2,000 RPM |
Operating Speed - Maximum | 2,000 RPM |
Brush Material | Brass |
Stem Style | Double |
Compatible Tool Type | Drill |
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Brass, Brush Dia. 3/4 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 2 1/2 in, Wire Dia. 0.006 in, Overall Length 5 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Arbor Adapter, Threaded, 5/8-11 OD, 3/8-16 ID (07769)
- ECONOLINE Window (411429)
- BLACK SWAN Tube Cleaning Brush 1" (11036)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO-COOL, 120 Grit (40731)
- WEILER 1/4" Hand Tube Brush, .006" Steel Wire Fill, 1-1/2" Brush Length (21161)
- WEILER 3/8" Hand Tube Brush, .004" Stainless Steel Fill, 2" Brush Length (21414)
- WEILER 3/8" Power Tube Brush, .003" Steel Fill, 1-1/2" Brush Length (21342)
- WEILER 3/16" Hand Tube Brush, .005" Wire Fill, 1-1/2" Brush Length (21099)
- WEILER 1/4" Power Tube Brush, .004" Brass Wire Fill, 1" Brush Length (21332)
- WEILER 1-1/4" Nylox Power Tube Brush, .040/80SC Fill, 2-1/2" Brush Length (21329)
- ZORO SELECT Double Spiral Brush, 3/4 dia. (66252838832)
- Weiler Spiral Tube Brushes