Shop All Spiral Tube Brushes
Weiler
Hand Tube Wire Brush, 1/4", 0.0050 ", PK10
Mfr # 93848
Zoro # G4931245
product price: $50.99
/pk 10, $5.10/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.25 in
- Brush Length 1 1/2 in
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93848
- Zoro # G4931245
- UPC # 012382211394
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.25 in |
Brush Length | 1 1/2 in |
Overall Length | 7 in |
Wire Dia. | 0.005 in |
Shank Size | 0.094 in |
Trim Length | 1-1/2" |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Brass |
Item | Hand Tube Brush |
For Use With | Hand Held Applications |
Max. RPM | 2,000 RPM |
Description
Hand Tube Brush, Brush Dia. 0.25 in, Brush Length 1 1/2 in, Wire Dia. 0.005 in, Overall Length 7 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 11 Inch x 17 Inch Polishing Cloth, PK 3 (PT731)
- ZORO SELECT Carbon Steel Wool Reel, Coarse (2KJN1)
- MIRKA Mesh Grip, Disc, 6", P180 Grit, PK50 (AE24105018)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, ZS, XL, 60G (31094)
- WEILER Double Spiral Tube Brush, Power, 0.875"dia (91028)
- WEILER 1" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21115)
- WEILER Burrite Tube Brush, Power, 0.312"dia. (91195)
- WEILER Single Spiral Tube Brush, Power, 0.25"dia. (91034)
- WEILER 5/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21175)
- WEILER 3/8" Valve Guide Brush, .009" Steel Fill (95028)
- SUPERIOR STEEL 1" x 16" Brass Tube Brush (S1603)
- Weiler Spiral Tube Brushes