Shop All Depressed Center Wheels
Weiler
Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide
Mfr # 56470
Zoro # G1956661
original price:
$14.40
42% off
new price: $8.29
/ea
Sold in multiples of 10 for $82.90
$82.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.25 in
- Abrasive Material Aluminum Oxide
- Max. RPM 6,600 RPM
- Grade A24R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 56470
- Zoro # G1956661
- Country of Origin Slovenia
- Category Depressed Center Wheels
Dimensions
Arbor Size | 5/8"-11 UNC Nut |
Diameter | 9 in |
Details
Item | Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Aluminum Oxide |
Max. RPM | 6,600 RPM |
Grade | A24R |
Description
Grinding Wheel, Thickness 0.25 in, Abrasive Material Aluminum Oxide, Max. RPM 6,600 RPM, Grade A24R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Pad Face Plate Hub, 2-1/2 in D (45205)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252830587)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (69957397884)
- WALTER SURFACE TECHNOLOGIES Finish, instant Polish Disc, 4-1/2" (07T457)
- WEILER 5 in Dia, 1/4 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58328)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56466)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (56392)
- WEILER 6 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (57109)
- WEILER Cutting Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (56474)
- WEILER 4-1/2" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 5/8-11 Nut (58226)
- SAIT Z-Tech High Performance Depressed Center Wheel, 9 in Dia x 1/4 in THK, 7/8 in Center Hole, 24 Grit, (22606)
- Weiler Depressed Center Wheels