Shop All Wire End Brushes
Weiler
Flared End Wire Brush, Steel, 3", 16, 000 RPM
Mfr # 96140
Zoro # G0862635
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Abrasive Material Carbon Steel
- Brush Dia. 3 in
- Shank Size 1/4"
- Max. RPM 16,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 96140
- Zoro # G0862635
- UPC # 12382100414
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Overall Length | 3 in |
Brush Dia. | 3 in |
Shank Size | 1/4" |
Bristle Trim Length | 7/8 in |
Wire Dia. | 0.008 in |
Trim Length | 7/8" |
Abrasive Shank Size | 1/4 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Shank Length | 5/8 in |
Details
Abrasive Material | Carbon Steel |
Max. RPM | 16,000 RPM |
Item - End Brushes | End Brush |
Fill Material | Carbon Steel |
Item | Flared End Brush |
Bristle Type | Crimped Wire |
For Use With | Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders |
Color | Silver |
Operating Speed - Maximum | 16,000 RPM |
Primary Material Application | Carbon Steel, Cast Iron |
Compatible Tool Type | Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder |
Description
Flared End Brush, Product Type Flared End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 3 in, Wire Dia. 0.008 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder, Color Silver, Primary Material Application Carbon Steel, Cast Iron, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 16,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 320 Grit (45213)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6 In, P120G, AlO (66261131513)
- FLEXOVIT DEPRESSED CENTER CUTOFF WHEEL (A0482)
- FLEX-HONE TOOL BC95M400BC FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 400 Grit, Boron Carbide (BC) (BC95M400BC)
- WEILER 5/16" Miniature Wire End Brush, .005" Stainless Steel Fill, 1/8" Stem (26114)
- WEILER Coated Cup Crimped Wire End Brush 3/4", .006" Stainless Steel Fill (11013)
- WEILER 1" Crimped Wire End Brush, .014" Steel Fill (10011)
- WEILER Banded Crimped Wire End Brush 3/4", .006" Stainless Steel Fill (11112)
- WEILER 1-3/4" Polyflex Encapsulated Circular Flared End Brush, .0104" (35223)
- WEILER Wolverine 1/2" Crimped Wire End Brush, .0104" Steel Fill, 1/4" Stem (36282)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254442994)
- Weiler Wire End Brushes