Shop All Wire End Brushes
Weiler
Flared End Wire Brush, Steel, 1-1/2"
Mfr # 96139
Zoro # G1245632
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Max. RPM 22,000 RPM
- Brush Dia. 1 1/2 in
- Bristle Trim Length 7/8 in
- Wire Dia. 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 96139
- Zoro # G1245632
- UPC # 012382100384
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Shank Size | 1/4" |
Brush Dia. | 1 1/2 in |
Bristle Trim Length | 7/8 in |
Wire Dia. | 0.02 in |
Abrasive Shank Size | 1/4 in |
Trim Length | 7/8" |
Overall Length | 3 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Shank Length | 5/8 in |
Details
Item - End Brushes | End Brush |
Max. RPM | 22,000 RPM |
Abrasive Material | Carbon Steel |
Fill Material | Carbon Steel |
For Use With | Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders |
Item | Flared End Brush |
Bristle Type | Crimped Wire |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Straight Grinder, Drill, Impact Driver, Pencil Grinder |
Primary Material Application | Carbon Steel |
Color | Silver |
Description
Flared End Brush, Product Type Flared End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1 1/2 in, Wire Dia. 0.02 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Straight Grinder, Drill, Impact Driver, Pencil Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Shank Length 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 60G (42314)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6 In, P80G, AlO (66261131481)
- SUPERIOR STEEL 3" Wire Cup Brush 1/4" Shank - Fine Crimped Wire 4500 RPM (S1844)
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGT2)
- WEILER Crimped Wire End Wire Brush, Brass, 1" (93804)
- WEILER 1/4" Miniature End Brush, Stiff Hair Fill, 1/8" Stem (26119)
- WEILER Controlled Flare Crimped Wire End Brush 1", .020" Stainless Steel Fill (10323)
- WEILER Wolverine 1" Crimped Wire End Brush .014" Steel Fill 1/4" Stem (36248)
- WEILER End Wire Brush, 3/4", 4, 500 RPM (90433)
- WEILER 1" Circular Flared Crimped Wire End Brush .006" Stainless Steel Fill (10042)
- PROSOURCE Brush Wire Stainless Steel 7In (PB-57130-S)
- Weiler Wire End Brushes