Shop All Wire End Brushes
Weiler
Flared Crimped Wire End Wire Brush, Steel
Mfr # 90852
Zoro # G5102894
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Wire Dia. 0.014 in
- Fill Material Carbon Steel
- Trim Length 7/8"
- Bristle Trim Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 90852
- Zoro # G5102894
- UPC # 012382101343
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Overall Length | 3 in |
Wire Dia. | 0.014 in |
Trim Length | 7/8" |
Bristle Trim Length | 7/8 in |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4" |
Brush Dia. | 3 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Shank Length | 5/8 in |
Details
Item | Flared End Brush |
Fill Material | Carbon Steel |
Item - End Brushes | End Brush |
Max. RPM | 16,000 RPM |
Bristle Type | Crimped Wire |
Abrasive Material | Carbon Steel |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Straight Grinder, Drill, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 16,000 RPM |
Color | Silver |
Description
Flared End Brush, Product Type Flared End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 3 in, Wire Dia. 0.014 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Straight Grinder, Drill, Impact Driver, Pencil Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 16,000 RPM, Shank Length 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Century Drill Emery Cloth Shop Roll 10 Yards 1" Wide 80 Grit (77300)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Nylon Flap Disc, 50 Grit (71-10918AP)
- FLEX-HONE TOOL BC34120AO FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 120 Grit, Aluminum Oxide (AO) (BC34120AO)
- PFERD 3/4" Crimped Wire End Brush - .006 SS Wire, 1/4" Shank (82986)
- WEILER 3/4" Crimped Wire End Brush, .0104" Steel Fill (10006)
- WEILER 3/4" Banded Crimped Wire End Brush, .006" Steel Fill (11102)
- WEILER Bore-Rx 17208 Crimped Fill Brush (17208)
- WEILER Flared End Wire Brush, Steel, 3", 16, 000 RPM (96141)
- WEILER Miniature End Brush, Crimped Wire, 3/16 (91235)
- WEILER 3/8" Crimped Wire End Brush, .0118" Steel Fill (10188)
- PROSOURCE Brush Wire Block Steel 6X19 (WB00619S)
- Weiler Wire End Brushes