Shop All Flap Discs
Weiler
Flap Disc, Type 29, 4-1/2in. dia., 80 Grit
Mfr # 98804
Zoro # G7442775
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Medium
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98804
- Zoro # G7442775
- UPC # 012382511265
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Arbor Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Paw, Backing Material Phenolic, Grit 80, Maximum Operating Speed 13,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6 In, P600G, AlO (66261131503)
- PFERD Coated Belt, Zirc, 1/2"x18", 36 Grit, Coated, 1/2" W, 18" L, 36 Grit, Zirconia Alumina (49717)
- WALTER SURFACE TECHNOLOGIES Mtd Spherical Brush Crimped 1-1/2x1-1/2" (13C215)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1/2x1/4 In Shank, 60G (11208)
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 60 Grit (98801)
- WEILER Flap Disc, 7 in. x 40 Grit, 8600 RPM (98916)
- WEILER 7" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (51215)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type R Mount, 60Z (50958)
- WEILER 4-1/2" Tiger Disc Abrasive Flap Disc, Flat (TY27), 120Z, 7/8" (50706)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), 36Z, 5/8"-11 UNC (31349)
- DEWALT 6" x 7/8" 80g type 29 HP flap disc (DW8382)
- Weiler Flap Discs