Shop All Flap Discs
Weiler
Flap Disc, Type 29, 4-1/2in. dia., 60 Grit
Mfr # 98801
Zoro # G7442723
original price:
$20.49
23% off
new price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Medium
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98801
- Zoro # G7442723
- UPC # 012382511258
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Arbor Hole Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Overall Diameter | 4 1/2 in |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Paw, Backing Material Phenolic, Grit 60, Maximum Operating Speed 13,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" PSF Mtd.Crimped Wheel Brush - .012 CS Wire, 1/4" Stem (764084)
- NORTON ABRASIVES Single Grit Benchstone, A/O, Medium (61463685575)
- WESTWARD Nozzle, Blaster, Ceramic, Size 9/64 In, PK2 (10Z924)
- VSM Abrasive Belt, 150 Grit, AO, 37 x 60", PK5, Coated, 37" W, 60" L, 150 Grit, Very Fine, Aluminum Oxide (66437)
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 80 Grit (98804)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (95982)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (96175)
- WEILER Flap Disc, 4-1/2inx36Grit, 5/8-11,13000RPM (98904)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 80Z, 7/8" (51110)
- WEILER 7" Tiger Ceramic Abrasive Flap Disc, Angled (TY29), 80C, 7/8" (50111)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 40 Grit (71-10814FXL)
- Weiler Flap Discs