Shop All Flap Discs
Weiler
Flap Disc, Type 27, 7in. dia., 40 Grit
Mfr # 98814
Zoro # G7442671
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98814
- Zoro # G7442671
- UPC # 012382511401
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Disc Diameter | 7 in |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Overall Diameter | 7 in |
Diameter x Arbor Hole | 7 in x 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Quick Change System Not Applicable, Series Tiger Paw, Backing Material Phenolic, Grit 40, Maximum Operating Speed 8,600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbide Bur, 1855 Single-Cut Spiral Bur Set , 1/4"x1/4" Hardened Steel Shank (C17762)
- 3M Sanding Sheet, 11x9 In, P240 G, AlO, PK250 (60455067805)
- WALTER SURFACE TECHNOLOGIES Saucer Cup Brush Knot-twist 6" X 5/8"-11 (13H604)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100066675)
- WEILER 4-1/2" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 7/8" (31404)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 60C 7/8" Arbor Hole (50131)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 80Z (50949)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 80Z (50915)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Angled (TY29), 40Z, 7/8" (51119)
- WEILER Arbor Mount Flap Disc, 6in, 40, Coarse (98101)
- SUPERIOR ABRASIVES Flap Disc, ZircHD, 4.5"x7/8, T27, Grit 80 (A009483)
- Weiler Flap Discs