Shop All Flap Discs
Weiler
Flap Disc, Type 27, 7in. dia., 40 Grit
Mfr # 98808
Zoro # G7442644
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98808
- Zoro # G7442644
- UPC # 012382511685
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 7 in |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 27 |
Grade | Coarse |
Grit | 40 |
Series | Tiger Paw HD |
Operating Speed (RPM) | 8600 RPM |
Abrasive Grade | Coarse |
Abrasive Grit | 40 / P40 |
Backing Material | Phenolic |
Abrasive Disc Type | Type 27 |
Item | Flap Disc |
Max. RPM | 8,600 RPM |
Abrasive Type | Coated |
Density Rating | High |
Maximum Operating Speed | 8,600 RPM |
Flap Disc Type | Type 27 |
Backing Plate Material | Fiberglass |
Connector Type | Threaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 7 in, Series Tiger Paw HD, Backing Material Phenolic, Grit 40, Maximum Operating Speed 8,600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Medium, Zirconia Alumina, R821P BlueFire, Blue (78072727099)
- ECONOLINE Hose, 10 ft. and Tank Fitting, 2-1/2" ID (201820-10)
- ECONOLINE Abrasive Blast Cabinet (102760G-A)
- ALC Pressure Nozzle Kit (40297)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Conical (TY29), 36Z, 7/8" (51118)
- WEILER Abrasive Flap Disc, 3in, 80, Medium (97630)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (50809)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98826)
- WEILER 4-1/2" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 36C, 7/8" (50100)
- WEILER Weiler 804-31350 4-1-2 Inch Vortec Abrasive Flap Disc 5-8 Inch-11 A.H. (804-31350)
- UNITED ABRASIVES/SAIT SAIT 78048 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 7" x 7/8", 60 Grit, 10-Pack (78048)
- Weiler Flap Discs