Shop All Flap Discs
Weiler
Flap Disc, Type 27, 4-1/2in. dia., 80 Grit
Mfr # 98807
Zoro # G7442635
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98807
- Zoro # G7442635
- UPC # 012382511678
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 27 |
Grade | Medium |
Grit | 80 |
Series | Tiger Paw HD |
Abrasive Disc Type | Type 27 |
Abrasive Grade | Medium |
Item | Flap Disc |
Backing Material | Phenolic |
Abrasive Grit | 80 / P80 |
Operating Speed (RPM) | 13000 RPM |
Max. RPM | 12,000 RPM |
Abrasive Type | Coated |
Maximum Operating Speed | 12,000 RPM |
Density Rating | High |
Connector Type | Threaded Hole |
Flap Disc Type | Type 27 |
Backing Plate Material | Fiberglass |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Paw HD, Backing Material Phenolic, Grit 80, Maximum Operating Speed 12,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC25832 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC25832)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, SC, 80G, Green (66252837191)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 180Grit, PK50 (77696007756)
- BIG HORN 20 Piece Diamond Burr Set (19401)
- WEILER Flap Disc, 4-1/2 In, 5/8-11, 60 Grit (98113)
- WEILER 5" Tiger Paw Abrasive Flap Disc, Flat (TY27), 40Z, 7/8" (51134)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 120, Fine (96177)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Angled (TY29), 40Z, 7/8" (51119)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 40Z (50913)
- WEILER 4" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 60Z, 5/8" (31339)
- WEILER Flap Disc, 4-1/2 in. x 80 Grit, 13000 RPM (98903)
- Weiler Flap Discs