Shop All Flap Discs
Weiler
Flap Disc, Type 27, 4-1/2in. dia., 60 Grit
Mfr # 98812
Zoro # G7442714
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98812
- Zoro # G7442714
- UPC # 012382511142
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Connection Size & Type | 5/8"-11 Threaded Hole |
Arbor Hole Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Paw, Backing Material Phenolic, Grit 60, Maximum Operating Speed 13,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Resin Fiber Disc 4 1/2"X7/8" - A120 (624141000)
- NORTON ABRASIVES Dish Grinding Whl, 6x1/2x1-1/4, AO, 60G, PK5 (66252836977)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., UF, SC, PK40 (61500153301)
- UNITED ABRASIVES/SAIT SAIT 45000 Double Cut (Alternate Cut) Carbide Burs, Type SA1, 1/4" x 5/8" x 1/4", 1-Pack (45000)
- WEILER Abrasive Flap Disc, Med., 4-1/2 in. (98830)
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (51200)
- WEILER Abrasive Flap Disc, Coarse, 4in., Phenolic (98824)
- WEILER Flap Disc, 7 in. x 60 Grit, 5/8-11 (98921)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 40C 7/8" Arbor Hole (50130)
- WEILER Abrasive Flap Disc, 3in, 80, Medium (97630)
- 3M CUBITRON Flap Disc, Cloth, 15,000 rpm, 60 Grit (7100097650)
- Weiler Flap Discs