Shop All Flap Discs
Weiler
Flap Disc, Type 27, 4-1/2in. dia., 40 Grit
Mfr # 98811
Zoro # G7442705
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98811
- Zoro # G7442705
- UPC # 012382511135
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Arbor Hole Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Paw, Backing Material Phenolic, Grit 40, Maximum Operating Speed 13,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Predator 2 X 42 120, 2" W, 42" L, 120 Grit, Predator (71-020042008)
- 3M Flap Disc, Type 29, 4-1/2" dia., 80 Grit, Series: 769F (7100178028)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 24G, PK25 (66261138594)
- FINISH 1ST Sanding Sheet, 11 x 9 In., 400 G, PK25 (11042035)
- WEILER 7" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 5/8-11" (51219)
- WEILER Arbor Mount Flap Disc, 6in, 40, Coarse (98101)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type R Mount, 40Z (50962)
- WEILER Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (51254)
- WEILER 4" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 60Z, 5/8" (31339)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (96174)
- 3M CUBITRON Flap Disc, Cloth, 7 in. dia., 967A, 60 Grit (60440273864)
- Weiler Flap Discs