Shop All Flap Discs
Weiler
Flap Disc, Type 27, 4-1/2in. dia., 36 Grit
Mfr # 98810
Zoro # G7442696
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Extra Coarse
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98810
- Zoro # G7442696
- UPC # 012382511128
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Connection Size & Type | 5/8"-11 Threaded Hole |
Arbor Hole Size | 5/8"-11 |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Paw, Backing Material Phenolic, Grit 36, Maximum Operating Speed 13,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Cloth Ring 3" Dia x 3/8" Width - 3/8" AH, Hard Cloth (48720)
- KODIAK CUTTING TOOLS SF-6 Type SF Carbide Bur Round Nose Tree Double Cut (5424375)
- ZORO SELECT Double Spiral Brush, 1-3/4" Brush Dia. (66252838934)
- 3M Cln Sndng Softinterface Dsc Pad, 5inx1/2in 44Holes, 10/pk (28321)
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98856)
- WEILER 6" Tiger X Flap Disc, Angled (TY29), Phenolic Backing, 60Z, 5/8-11" (51242)
- WEILER Flap Disc, 7 in. x 40 Grit, 5/8-11, (98920)
- WEILER 7" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 40C, 5/8"-11 UNC (50113)
- WEILER Flap Disc, 4-1/2 in. x 36 Grit, 13000 RPM (98900)
- WEILER 7" Tiger Paw Density Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51168)
- 3M Flap Disc, 4 1/2 in Dia, 7/8 in Arbor (7100178130)
- Weiler Flap Discs