Shop All Flap Discs
Weiler
Flap Disc, 7 in. x 40 Grit, 5/8-11,
Mfr # 98920
Zoro # G0096105
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 29
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 98920
- Zoro # G0096105
- UPC # 012382512200
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Disc Diameter | 7 in |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Flap Disc Type Type 29, Overall Diameter 7 in, Series Tiger X, Backing Material Cloth, Backing Weight X, Grit 40, Maximum Operating Speed 8,600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Window Underlay (10357)
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 120G (08834131823)
- WEILER Single Spiral Brush, Power, 1"dia. (91186)
- PFERD Coated Belt, Al/Oxd, 2-1/2"x60", 50 Grit, Coated, 2-1/2" W, 60" L, 50 Grit, Aluminum Oxide (49181)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 60Z (50924)
- WEILER 7" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 36Z, 5/8"-11 UNC (31419)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 40Z, 7/8" (51137)
- WEILER Arbor Mount Flap Disc, 6in, 80, Medium (98106)
- WEILER Arbor Mount Flap Disc, 6in, 80, Medium (98103)
- WEILER Abrasive Flap Disc, Coarse, 7in., Phenolic (98841)
- 3M CUBITRON Flap Disc, Cloth, 967A, 60 Grit (7010292540)
- Weiler Flap Discs