Shop All Flap Discs
This Product is Discontinued
Weiler
Flap Disc, 7 in. x 40 Grit, 5/8-11,8600RPM (Discontinued)
Mfr # 98932
Zoro # G0095980
This Product is Discontinued
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98932
- Zoro # G0095980
- UPC # 012382512323
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 7 in |
Overall Diameter | 7 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Flap Disc Type Type 27, Overall Diameter 7 in, Series Tiger X, Backing Material Cloth, Backing Weight X, Grit 40, Maximum Operating Speed 8,600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1-1/4, AO, 80G, PK5 (66252939662)
- NORTON ABRASIVES Sanding Disc, Nonwvn, 8 Diax1/2In Hole, MED (66261005491)
- SCOTCH-BRITE Sanding Belt, 1 in W, 30 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, SC-BS (7000120605)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1x1, FN (7000000736)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (96337)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 40Z (50913)
- WEILER Abrasive Flap Disc, Med., 4-1/2 in. (98829)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (96361)
- WEILER Flap Disc, Type 27, 7in. dia., 36 Grit (98813)
- WEILER Flap Disc, 4-1/2 in. x 80 Grit, 5/8-11 (98907)
- WOKIN 5 Inch Aluminium Oxide Flap Disc .Fibre Backing (775108)
- Weiler Flap Discs