Shop All Flap Discs
Weiler
Flap Disc, 7 in. x 36Grit, 5/8-11,8600 RPM
Mfr # 98919
Zoro # G0096111
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 29
- Grade Extra Coarse
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98919
- Zoro # G0096111
- UPC # 012382512194
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Disc Diameter | 7 in |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Flap Disc Type Type 29, Overall Diameter 7 in, Series Tiger X, Backing Material Cloth, Backing Weight X, Grit 36, Maximum Operating Speed 8,600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 1'' TS DISCS YELLOW 80 GRIT (A/O) 48/BX (2216)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072720865)
- 3M CUBITRON CubitroniI Fibre Roloc Dsc 33379 2", PK90 (33379)
- VSM Abrasive Belt, 80 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 80 Grit, Medium, KK711X, Brown (211762)
- WEILER Flap Disc, 5 in. x 80 Grit, 12000 RPM (98914)
- WEILER Flap Disc, 4-1/2 in. x 80 Grit, 13000 RPM (98903)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (50520)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (96360)
- WEILER 4" Tiger Disc Abrasive Flap Disc, Conical (TY29), 36Z, 5/8" (50592)
- WEILER 4-1/2 Tiger Angled (Radial) Zirc Flap Disc 80Z 5/8-11 Nut (51305)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T29, Z3, XL, 40G (42772)
- Weiler Flap Discs