Shop All Flap Discs
Weiler
Flap Disc, 5 in.x60 Grit, 5/8-11,12000 RPM
Mfr # 98913
Zoro # G0096120
original price:
$10.85
24% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 29
- Grade Medium
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98913
- Zoro # G0096120
- UPC # 012382512132
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 5/8"-11 |
Disc Diameter | 5 in |
Mounting Hole Size | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Diameter x Arbor Hole | 5 in x 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Overall Diameter | 5 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Flap Disc Type Type 29, Overall Diameter 5 in, Series Tiger X, Backing Material Cloth, Backing Weight X, Grit 60, Maximum Operating Speed 12,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Quick Change Disc, 2in Dia, Very Fine, TR (840389)
- BIG HORN 2 Inch x 2 Inch x 6 Inch Sanding Cleaner Stick (19546)
- MIRKA Gold 8" Psa P36 W (23-352-036)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 5"x5/8-11" 40GR (06B504)
- WEILER Flap Disc, 5 in. x 80 Grit, 12000 RPM (98914)
- WEILER 7" Big Cat Abrasive Flap Disc, Flat (TY27), 40Z, 7/8" (50823)
- WEILER 4-1/2" Tiger Paw Density Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (51166)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 60Z, 7/8" (50514)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 80Z, 7/8" (50515)
- WEILER Flap Disc, 7 in. x 36 Grit, 7/8,8600 RPM (98915)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge Performance Coated PREDATOR Fiberglass Flap Disc, 40 Grit (71-10824AFW)
- Weiler Flap Discs