Shop All Flap Discs
Weiler
Flap Disc, 4-1/2inx80Grit, 5/8-11,13000RPM
Mfr # 98928
Zoro # G0096026
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98928
- Zoro # G0096026
- UPC # 012382512286
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Connector Size | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connection Size & Type | 5/8"-11 Threaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger X, Backing Material Cloth, Backing Weight X, Grit 80, Maximum Operating Speed 13,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Wool Reel, Very Fine (2KJL6)
- HOMAX #000 Rhodes American Steel Wool Pad Extra-Fine, PK 16 (106601-06)
- DYNABRADE Vacuum, Disc Pad, 52 Holes, 6" (56321)
- ARC ABRASIVES Qlok Holder-S 1 X 1/4 Med (50251)
- WEILER Flap Disc, 4-1/2inx60Grit, 5/8-11,13000RPM (98927)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), 40Z, 5/8"-11 UNC (31350)
- WEILER Flap Disc, 7 in. x 80 Grit, 5/8-11 (98922)
- WEILER Flap Disc, 7 in. x 36 Grit, 7/8,8600 RPM (98915)
- WEILER Abrasive Flap Disc, Coarse, 5in., Phenolic (98848)
- WEILER Arbor Flap Disc, 4-1/2, 36, Extra Coarse (98107)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Conical (60635)
- Weiler Flap Discs