Shop All Flap Discs
Weiler
Flap Disc, 4-1/2inx60Grit, 5/8-11,13000RPM
Mfr # 98927
Zoro # G0096035
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 98927
- Zoro # G0096035
- UPC # 012382512279
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Overall Diameter | 4 1/2 in |
Arbor Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger X, Backing Material Cloth, Backing Weight X, Grit 60, Maximum Operating Speed 13,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 80G (73165)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 19 in. dia. (921901202)
- PFERD Carbide Bur - Tree Shape, ALU Cut - 1/2" x 1" x 1/4" Shank - SF-5 (24725)
- ALI 7011GA GATOR 3X21 AO BELT 80, 5PK (7011)
- WEILER Flap Disc, 4-1/2inx80Grit, 5/8-11,13000RPM (98928)
- WEILER 4-1/2" Tiger Flap Disc, Conical (TY29), Phenolic Back, 36C, 5/8"-11 UNC (50104)
- WEILER Flap Disc, 4-1/2 in. x 36 Grit, 13000 RPM (98900)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), 120Z, 5/8"-11 UNC (31353)
- WEILER 4" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 60Z, 5/8" (31339)
- WEILER Abrasive Flap Disc, Medium, 4in., Phenolic (98823)
- 3M Flap Disc, Type 29, 7/8 in. Mounting (7000119471)
- Weiler Flap Discs