Shop All Flap Discs
Weiler
Flap Disc, 4-1/2 in. x 80 Grit, 5/8-11
Mfr # 98907
Zoro # G0096181
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 98907
- Zoro # G0096181
- UPC # 012382512071
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger X, Backing Material Cloth, Backing Weight X, Grit 80, Maximum Operating Speed 13,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/4 (40135)
- DYNABRADE Belt, Medium, 1/2"X18" (79517)
- ZORO SELECT Wire Wheel Brush, 0.012" dia. Wire (78072705324)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 2D (11-53902)
- WEILER Flap Disc, 4-1/2 in. x 60 Grit, 5/8-11 (98906)
- WEILER 4-1/2" Tiger X Flap Disc, Angled (TY29), Phenolic Backing, 60Z, 7/8" (51202)
- WEILER 5" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (51208)
- WEILER 4-1/2" Tiger Paw Density Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (51166)
- WEILER 4-1/2" High Density Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (31390)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (96361)
- 3M Flap Disc, 5 in Dia, 5/8 in Arbor, 60 Grit (7100243780)
- Weiler Flap Discs