Shop All Brushes
Weiler
File Card Brush .012 Steel Fill
Mfr # 44260
Zoro # G3607847
Sold in multiples of 12 for $101.88
$101.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type File Card Brush
- Bristle Material Steel
- Handle Material Wood
- Bristle Length 1/4 in
- Trim Length 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 1/4 in |
Trim Length | 1/4" |
Overall Length | 8-1/4" |
Details
Brush Type | File Card Brush |
Bristle Material | Steel |
Handle Material | Wood |
Item | File Card Brush |
Features | 4 in Length and 1-5/8 in Width Brush Part; Waxed Hardwood Block |
Description
File Card Brush, Bristle Material Steel, Overall Length 8-1/4 In., Handle Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK-ADVANCE AMERICA Nilfisk Plastic Crevice Nozzle For Use With Attix 30 & 50, 12"L (6084)
- ATRIX Omega Toner and Dust Fine Filtration Filter Cartridge (31700-1P)
- SANITAIRE Brushroll, For Upright Vacuum (A03844801)
- HEALTH GARDS Pre-Measured Chemical Dispenser (SC500DIS)
- WEILER 5/8 in W Scratch Brush, 5 in L Handle, 1 3/16 in L Brush, Hardwood, 10 in L Overall (44061)
- WEILER Plater's Brush, Stainless Steel Fill, 3 x 19 Rows, Curved Handle (44660)
- WEILER Vortec Pro Wire Scratch Brush, .012 Fill, 3 x 19 Rows (25154)
- WEILER Wire Scratch Brush, .012 Carbon Steel Fill, Shoe Handle, 1 x 17 Rows (44100)
- WEILER 3" Double Spiral Flue Brush .012 Steel Fill (44156)
- WEILER 7" Acid Brush, White Tampico Fill, 3-1/2" Trim Len, Detachable Handle (74015)
- TITEBOND GLUE BRUSH PLS FLAT (16330)
- Weiler Brushes