Shop All Flap Discs
Weiler
Fiber Disc, 4 1/2 in Dia, 5/8in Arbor
Mfr # 51254
Zoro # G800723014
product price: $7.89
/ea
Sold in multiples of 10 for $78.90
$78.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Grade Coarse
- Grit 36
- Series Tiger Aluminum
- Mounting Hole Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 51254
- Zoro # G800723014
- UPC # 012382512545
- Country of Origin Slovenia
- Category Flap Discs
Dimensions
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connection Size & Type | 5/8"-11 Threaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Aluminum, Backing Material Phenolic, Grit 36, Maximum Operating Speed 13,000 RPM, Color Blue, White, Features Performance Coated
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 36 G, Cer, 1-1/2 x 60", PK10, Coated, 1-1/2" W, 60" L, 36 Grit, Very Coarse, Ceramic (283690)
- MARCO Venturi Nozzle Conversion Kit (10L100222)
- ALLSOURCE Lamp Window Underlay, PK5 (41916)
- WEILER Single Spiral Brush, Power, 2.25"dia. (91192)
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98858)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (51126)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (50520)
- WEILER 4-1/2 Tiger Angled (Radial) Zirc Flap Disc 60Z 7/8 Arbor Hole (51301)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 5/8-11" (51227)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (98120)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 40 Grit (T-03894)
- Weiler Flap Discs