Shop All Wire End Brushes
Weiler
End Wire Brush, 3/4", 4, 500 RPM
Mfr # 90433
Zoro # G1757506
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Bristle Trim Length 1 in
- For Use With Low RPM Portable Drills
- Max. RPM 4,500 RPM
- Trim Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 90433
- Zoro # G1757506
- UPC # 012382364267
- Country of Origin China
- Category Wire End Brushes
Dimensions
Shank Size | 1/4" |
Bristle Trim Length | 1 in |
Trim Length | 1" |
Brush Dia. | 3/4 in |
Wire Dia. | 0.006 in |
Abrasive Shank Size | 1/4 in |
Overall Length | 2 1/4 in |
Arbor Hole Size | No Arbor |
Bristle Length | 1 in |
Details
Item | End Brush |
For Use With | Low RPM Portable Drills |
Max. RPM | 4,500 RPM |
Abrasive Material | Nylon |
Item - End Brushes | End Brush |
Fill Material | Nylon |
Bristle Type | Crimped Wire |
Operating Speed - Maximum | 4,500 RPM |
Compatible Tool Type | Straight Grinder |
Primary Material Application | Carbon Steel |
Grit | 320 |
Color | Silver |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Abrasive Nylon, Brush Dia. 3/4 in, Wire Dia. 0.006 in, Bristle Length 1 in, Grit 320, Overall Length 2 1/4 in, Compatible Tool Type Straight Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 4,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, Reg, 40G (42322)
- HUTCHINS MANUFACTURING SANDER MODEL 2000 VA/DF PSA Pad 18 Hole (HU5013)
- VSM Abrasive Belt, 220 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 220 Grit, Very Fine, Aluminum Oxide (201513)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P220 G (66261183811)
- WEILER 1-3/4" Polyflex Encapsulated Circular Flared End Brush, .0104" (35223)
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .020" Steel Fill (10303)
- WEILER 1-1/8" Knot Wire End Brush, .014" Stainless Steel Fill (10031)
- WEILER Knot Wire End Wire Brush, Steel, 1-1/8" (90193)
- WEILER Miniature End Brush, Crimped Wire, 1/4 (91219)
- WEILER Weiler 804-44090 .5 in. Acid & Flux Brush with Horsehair Fill (804-44090)
- WEILER 3" Circular Flared Crimped Wire End Brush, .006" Steel Fill (10150)
- Weiler Wire End Brushes