Shop All Wire Wheel Brushes
Weiler
Encapsulated Wire Wheel Wire Brush, Stem, 3"
Mfr # 90119
Zoro # G2995361
original price:
$33.35
5% off
new price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 20,000 RPM
- Arbor Hole Size No Arbor
- For Use With Die Grinders, Power Drills, Right Angle Air Die Grinders
- Abrasive Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 90119
- Zoro # G2995361
- UPC # 012382353155
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Trim Length | 1" |
Shank Size | 1/4" |
Wire Dia. | 0.012 in |
Brush Dia. | 3 in |
Face Width | 1/4 in |
Bristle Trim Length | 1 in |
Shank Length | 1/4 in |
Bristle Length | 1 in |
Bristle Diameter | 0.012 in |
Details
Mounting Type | Shank |
Max. RPM | 20,000 RPM |
For Use With | Die Grinders, Power Drills, Right Angle Air Die Grinders |
Item | Encapsulated Wire Wheel Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Steel |
Bristle Type | Crimped Wire |
Fill Material | Steel |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Die Grinder |
Description
Encapsulated Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Encapsulated Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 1/4 in, Bristle Diameter 0.012 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Shank Length 1/4 in, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 5-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD552H)
- MERIT Quick Change Disc, 2In, 36Grit, TP, PK100 (69957399774)
- PFERD 3x7 Welders Toothbrush - Brass Wire, Wooden Block (85056)
- WEILER Wire Whel Wire Brush, Stem, 3-1/4", 0.020 " (94036)
- WEILER 3" Wire Wheel, .008" Steel Fill, 1/4" Stem (17621)
- WEILER 3" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 1/2"-3/8" (8004)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0118" Steel Fill, 5/8" Arbor Hole (1165)
- WEILER 14" Extra High Density Knot Wire Wheel, .016" Steel Fill, 1-1/4" (9799)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (93114)
- WEILER Burr-Rx 3" Narrow Face Wheel, .043/120CG Crimped Fill, 1/2"-3/8" (31101)
- OSBORN Wheel Brush, 4", 0002251600 (0002251600)
- Weiler Wire Wheel Brushes