Shop All Wire Wheel Brushes
Weiler
Encapsulated Wire Wheel Wire Brush, Stem, 2"
Mfr # 96146
Zoro # G0815927
original price:
$28.88
12% off
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 20,000 RPM
- Arbor Hole Size No Arbor
- Abrasive Shank Size 1/4 in
- Face Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 96146
- Zoro # G0815927
- UPC # 012382353056
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Face Width | 1/4 in |
Trim Length | 1/2" |
Wire Dia. | 0.012 in |
Shank Size | 1/4" |
Bristle Trim Length | 1/2 in |
Brush Dia. | 2 in |
Shank Length | 1/4 in |
Bristle Diameter | 0.012 in |
Bristle Length | 1/2 in |
Details
Mounting Type | Shank |
Max. RPM | 20,000 RPM |
Bristle Type | Crimped Wire |
Fill Material | Steel |
Item | Encapsulated Wire Wheel Brush |
Abrasive Material | Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
For Use With | Die Grinders, Power Drills, Right Angle Air Die Grinders |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Die Grinder |
Description
Encapsulated Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Encapsulated Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 2 in, Grit Not Applicable, Face Width 1/4 in, Bristle Diameter 0.012 in, Bristle Length 1/2 in, Compatible Tool Type Die Grinder, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Shank Length 1/4 in, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 46G, PK5 (66252941206)
- 3M Cartridge Roll Mandrel 45116, 1/4inx1-1/2inx1/4 in, 25/pk (45116)
- DEWALT High-Performance Cutting and Notching Wheels (DW8757)
- STANDARD ABRASIVES Buff and Blend GP Wheel, 3"x3", PK10 (7100094602)
- WEILER Wolverine 5" Knot Wire Wheel, Twist, .020" Fill, 5/8"-11 UNC Nut (36296)
- WEILER 4" Stem-Mounted Knot Wire Wheel .014" Stainless Steel Fill 1/4" Stem (17691)
- WEILER Knot Wire Bevel Wire Brush, Threaded Arbor (94033)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94252)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94120)
- WEILER 4" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 5/8"-11 UNC Nut (13081)
- WEILER 7" Maximum Density Crimped , .014" Steel Fill, 5/8"-1/2" Arbor Hole (1511)
- Weiler Wire Wheel Brushes