Shop All Wire Wheel Brushes
Weiler
Encapsulated Wire Wheel Wire Brush, Arbor
Mfr # 90110
Zoro # G1088805
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 1/2 in
- Wire Dia. 0.014 in
- Brush Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 90110
- Zoro # G1088805
- UPC # 012382352608
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2 in |
Wire Dia. | 0.014 in |
Brush Dia. | 3 in |
Bristle Trim Length | 1 in |
Abrasive Shank Size | No Shank |
Trim Length | 1" |
Face Width | 1/4 in |
Bristle Length | 1 in |
Bristle Diameter | 0.014 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Bristle Type | Crimped Wire |
Fill Material | Carbon Steel |
Arbor Hole | 1/2" |
Item | Encapsulated Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
For Use With | Die Grinders, Power Drills, Right Angle Air Die Grinders |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Die Grinder |
Operating Speed - Maximum | 20,000 RPM |
Description
Encapsulated Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Encapsulated Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 1/4 in, Bristle Diameter 0.014 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 1/2 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 1/2'' BAND MANDREL 3/32'' 1/UNIT (1835)
- CLESCO PM-1420-8 Straight Head Spin-On Mandrel for Threaded Eyelet (PM-1420-8)
- TITAN EXOBURR DEBURRING TOOL 5/32 & 7/16 (TL51951)
- WALTER SURFACE TECHNOLOGIES Rubber Backing Pad 7X5/8-11 (15D127)
- WEILER 8" Medium Face Crimped , .0118" Stainless Steel Fill, 2" Arbor Hole (6490)
- WEILER Standard Twist Knot Wire Wheel 4", .020" Steel Fill, 5/8"-11 UNC Nut (13120)
- WEILER Knot Wire Bevel Brush 4" .014" Steel Fill 5/8"-11 UNC Nut (13406)
- WEILER 10" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 3/4" Arbor Hole (1258)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 6" (93007)
- WEILER Twist Wire Wheel Wire Brush, Arbor (94014)
- WEILER Burr-Rx 4" Shell-Mill Holder Disc Brush .026/120CG Crimped Fill (86112)
- Weiler Wire Wheel Brushes