Shop All Wire Wheel Brushes
Weiler
Encapsulated Wire Wheel Wire Brush, Arbor
Mfr # 90109
Zoro # G1469745
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 1/2 in
- Wire Dia. 0.014 in
- Abrasive Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 90109
- Zoro # G1469745
- UPC # 012382350703
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2 in |
Wire Dia. | 0.014 in |
Abrasive Shank Size | No Shank |
Brush Dia. | 2 in |
Trim Length | 1/2" |
Bristle Trim Length | 1/2 in |
Face Width | 1/4 in |
Bristle Diameter | 0.014 in |
Bristle Length | 1/2 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Arbor Hole | 1/2" |
Fill Material | Carbon Steel |
For Use With | Die Grinders, Power Drills, Right Angle Air Die Grinders |
Item | Encapsulated Wire Wheel Brush |
Bristle Type | Crimped Wire |
Operating Speed - Maximum | 20,000 RPM |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Die Grinder |
Description
Encapsulated Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Encapsulated Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 2 in, Grit Not Applicable, Face Width 1/4 in, Bristle Diameter 0.014 in, Bristle Length 1/2 in, Compatible Tool Type Die Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 1/2 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD External Tube Fitting Brush - 3/4" Tube Size, 7/8" Exact Size (89639)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 80, TS (66623335429)
- UNEEDA Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #180 (M-175850)
- VSM Abrasive Belt, 80 Grit, Ceramic, 37x60", PK2, Coated, 37" W, 60" L, 80 Grit, Medium, Ceramic, XK870X (284177)
- WEILER 8" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 1-1/4" Arbor Hole (1179)
- WEILER 2" Wire Radial Wheel, .014" Stainless Steel Fill, 1/4" Stem (17975)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 4" (93391)
- WEILER 4" Narrow Crimped Wire Wh (00104)
- WEILER 3" Dia Crimped Wire Wheel, .014" Brass Fill, 1/2" Arbor Hole (29078)
- WEILER Burr-Rx 8" Crimped Filament Wheel Brush .026/120CG Fill 2" Arbor Hole (86126)
- OSBORN Knot Wire Wheel Brush, 8", 0002612900 (0002612900)
- Weiler Wire Wheel Brushes