Shop All Handles, Frames and Braces
Weiler
Dust Mop Handle Plated Connected & Wing Bolt
Mfr # 75133
Zoro # G1190080
Sold in multiples of 12 for $239.88
$239.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Clamp On
- Handle Length 60 in
- Handle Material Wood
- Handle Diameter 1 in
- Handle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 75133
- Zoro # G1190080
- UPC # 123827513338
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60 in |
Handle Diameter | 1 in |
Length | 60" |
Dia. | 15/16" |
Details
Connection Type | Clamp On |
Handle Material | Wood |
Handle Color | Gray |
Item | Dust Mop Handle |
For Use With | Dust Mops |
Material | Wood |
Features | Heavy-Duty Clamp-On Frame |
Mop Connection Type | Clamp |
Color | Silver |
Product Type | Mop Handle |
Description
Dust Mop Handle, Connection Type Clamp On, Handle Length 60 in, Material Wood, Handle Color Gray, Connection Thread Type Not Applicable, Features Heavy-Duty Clamp-On Frame, Color Coding System No, Handle Diameter 1 in, Product Type Mop Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Round Brown, Plastic (240460BN)
- PROTEAM Switch Filter Lock-Out (104283)
- TOUGH GUY TOUGH GUY Black 12" Replacement Squeegee Blade (1EUB6)
- IMPACT PRODUCTS Scouring Pad, General-Purpose, 6"Wx9"L, Green, PK 60 (IMP7135BCT)
- WEILER 72" Hardwood Handle, Threaded Metal Tip, 15/16" Diameter (44302)
- WEILER 48" Metal Handle, Threaded, 3/4" Diameter, Black (42383)
- WEILER 60" Hardwood Handle, Threaded Metal Tip, 1-1/8" Diameter (44435)
- WEILER 54" Wet Mop Handle, Spring Type (75132)
- WEILER 48" Hardwood Handle, Threaded Wood Tip, 7/8" Diameter (75527)
- WEILER 54" Hardwood Handle, Threaded Wood Tip, 15/16" Diameter (44572)
- UNGER nLite Carbon Composite Water Fed Pole Kit 28 Ft 16 Powerbrush (NUK41,CC85T)
- Weiler Handles, Frames and Braces