Shop All Wire Wheel Brushes
Weiler
Dually 6" Cleaning Brush, .023" Steel Wire Fill, 5/8"-11 UNC Double-Hex
Mfr # 79804
Zoro # G200711987
product price: $26.95
/ea
Sold in multiples of 5 for $134.75
$134.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 12500
- Arbor Hole Size 5/8"-11 UNC
- Trim Length 1-1/4 in
- Overall Length 6 in
- Fill Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 79804
- Zoro # G200711987
- UPC # 12382798048
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 UNC |
Trim Length | 1-1/4 in |
Overall Length | 6 in |
Wire Dia. | 0.023 in |
Face Width | 1/2 in |
Height | 1.25 in |
Width | 6 in |
Details
Max. RPM | 12500 |
Fill Material | Steel |
Application | Fabrication; Pipeline; Multi-Pass |
Description
Dually 6" Filler Pass Weld Cleaning Brush features a dual-hex nut design that simplifies periodic flipping of the wheel for maximum cleaning action, long life and safer use. 5/8"11" double hex nut for use on right angle grinders. Feature a dual-hex nut design that simplifies periodic flipping of the wheel for maximum cleaning action, long life and safer use. Wider face wheels can be used for cleaning filler and cap passes as well as for other surface prep and cleaning applications. 7/16 in T of face plate. Tool: right angle grinder. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" Encapsulated Stringer Bead Wheel .020" Steel Wire 5/8"-11 UNC Nut (35800)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 180 Grit (46211)
- DRILL AMERICA 5/32"x1/2" Cylindrical Carbide Burr 1/8" Shank (DULSA52)
- PORTER-CABLE 2-1/2" x 14" AO 60g belt 5 pack (712400605)
- WEILER 3-1/4" Stem-Mounted Knot Wire Wheel, .014" Fill, 1/4" Stem (17684)
- WEILER Wire Wheel Wire Brush, 3", 1/4", 4, 500 RPM (90434)
- WEILER Knot Wire Bevel Wire Brush, Threaded Arbor (94031)
- WEILER Wire Wheel Wire Brush, Arbor, 3", 5/8" W (90114)
- WEILER Burr-Rx 12" Crimped Filament Wheel Brush, .055/80CG Fill, 2" (86134)
- WEILER Wire Wheel Wire Brush, 3", 1/4", 4, 500 RPM (90435)
- PFERD 1" PSF Crimped End Brush - .014 CS Wire, 1/4" Shank (764442)
- Weiler Wire Wheel Brushes