Shop All Wire Wheel Brushes
Weiler
Dually 6" Brush, .020" Steel Wire Fill, 5/8"-11 UNC Double-Hex
Mfr # 79805
Zoro # G800712070
product price: $27.55
/ea
Sold in multiples of 5 for $137.75
$137.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 12500
- Arbor Hole Size 5/8"-11 UNC
- Fill Material Steel
- Trim Length 1-1/8 in
- Application Cleaning; Deburring; Fabrication; Pipeline; Multi-Pass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 79805
- Zoro # G800712070
- UPC # 12382798055
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 UNC |
Trim Length | 1-1/8 in |
Overall Length | 5.8 in |
Face Width | 3/16 in |
Wire Dia. | 0.020 in |
Width | 5.8 in |
Height | 1.25 in |
Details
Max. RPM | 12500 |
Fill Material | Steel |
Application | Cleaning; Deburring; Fabrication; Pipeline; Multi-Pass |
Works With | Right Angle Grinder |
Performance Level | Max Performance |
Material Application | Steel |
Description
Dually 6" Filler Pass Weld Cleaning Brush features a dual-hex nut design that simplifies periodic flipping of the wheel for maximum cleaning action, long life and safer use. 5/8"11" double hex nut for use on right angle grinders. Feature a dual-hex nut design that simplifies periodic flipping of the wheel for maximum cleaning action, long life and safer use. Narrow face brushes are suitable for cleaning root and hot passes and reaching into corners. Tool: right angle grinder. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 11-1/4" dia. (7000121143)
- METABO Flap Disc 4 1/2" Flapper Plus 40 5/8"-11 T27 Fiberglass (629471000)
- MILWAUKEE TOOL 4" Knot Wire Cup Brush - Carbon Steel (48-52-1350)
- SUPERIOR PADS AND ABRASIVES 5" Dia 8 Vacuum Holes PSA/Adhesive Backing Pad replaces Dewalt 151281-09, 151281-00 & 151281-07 (RSP36)
- WEILER 3" Standard Twist Knot Wire Wheel, .014" Fill, 1/2"-3/8" Arbor Hole (8264)
- WEILER Roughneck 7" Brush, .020" Steel Wire Fill, 5/8"-11 UNC (9000)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (90793)
- WEILER 7" Maximum Density Crimped , .014" Steel Fill, 5/8"-1/2" Arbor Hole (1511)
- WEILER 3" Narrow Face Stem-Mounted Crimped Wire Wheel .014" Steel 1/4" Stem (17617)
- WEILER 8" Narrow Face Crimped Wire Wheel, .006" Steel Fill, 5/8" Arbor Hole (1135)
- WEILER 3/4" Miniature Wire Wheel, .005" Steel Fill, 1/8" Stem (26003)
- Weiler Wire Wheel Brushes