Shop All Wire Cup Brushes
Weiler
Drive Arbor Hole, 3/8" Diameter Arbor Hole to 1/4" Stem
Mfr # 7726
Zoro # G900711676
product price: $13.99
/ea
Sold in multiples of 5 for $69.95
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max RPM. 20000
- Width 0.75 in
- For Use With CNC/Milling/Automatic Machine; Corded/Cordless Hand Drill; Cordless Screwdriver; Die Grinder; Drill Press; Right Angle Die Grinder; Straight Grinder
- Overall Length 2.6 in
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 7726
- Zoro # G900711676
- UPC # 12382077266
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Width | 0.75 in |
Overall Length | 2.6 in |
Height | 0.75 in |
Details
Max RPM. | 20000 |
For Use With | CNC/Milling/Automatic Machine; Corded/Cordless Hand Drill; Cordless Screwdriver; Die Grinder; Drill Press; Right Angle Die Grinder; Straight Grinder |
Application | Aerospace | Automotive | Facility Maintenance | Food & Pharma | Manufacturing |
Description
Threaded Shaft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbide Bur, 1847 SC-42 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17636)
- EEZER PRODUCTS 5in PSA Heavy Duty Backup Pad, Soft Edge, 5/16x24 Male Thread (5595S)
- DEDECO SUNBURST 7/8" TC DISCS YELLOW 80 GRIT (A/O) 48/BX (1242)
- VSM Abrasive Belt, 80 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 80 Grit, Medium, Silicon Carbide (31465)
- WEILER 5/8" Miniature Wire Cup Brush, .005" Stainless Steel Fill, 1/8" Stem (26076)
- WEILER 4" Single Row Knot Cup Brush.014" Stainless , 5/8"-11 UNC Nut (12406)
- WEILER Cup Wire Brush, 3", 1/4", 4, 500 RPM (90446)
- WEILER Crimped Wire Cup Wire Brush, 3-1/2" (93436)
- WEILER 1 3/4" Crimped Wire Utility Cup Brush .006" Steel Fill, 1/4" Stem (14300)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor (94084)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 5" (93398)
- Weiler Wire Cup Brushes