Shop All Wire Cup Brushes
Weiler
Drive Arbor Hole, 1/4" Diameter Arbor Hole to 1/4" Stem
Mfr # 7725
Zoro # G300711702
product price: $11.79
/ea
Sold in multiples of 5 for $58.95
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max RPM. 20000
- Width 0.6 in
- For Use With CNC/Milling/Automatic Machine; Corded/Cordless Hand Drill; Cordless Screwdriver; Die Grinder; Drill Press; Right Angle Die Grinder; Straight Grinder
- Overall Length 2.6 in
- Application Aerospace | Automotive | Facility Maintenance | Food & Pharma | Manufacturing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 7725
- Zoro # G300711702
- UPC # 12382077259
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Width | 0.6 in |
Overall Length | 2.6 in |
Height | 0.6 in |
Details
Max RPM. | 20000 |
For Use With | CNC/Milling/Automatic Machine; Corded/Cordless Hand Drill; Cordless Screwdriver; Die Grinder; Drill Press; Right Angle Die Grinder; Straight Grinder |
Application | Aerospace | Automotive | Facility Maintenance | Food & Pharma | Manufacturing |
Description
Threaded Shaft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20085)
- CONTINENTAL ABRASIVES 6" 2500 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPNK25)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Glass Bead Abrasive, 100-200 Grit Fine , 50 Lb Bag (410)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 4in, Very Fine (7000120972)
- WEILER 5" Crimped Wire Cup Brush .014" Brass Fill 5/8"-11 UNC Nut (14606)
- WEILER 4" Crimped Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (14026)
- WEILER 3-1/2" Crimped Wire Cup Brush .014" Steel Fill 3/8"-24 UNF Nut (13178)
- WEILER Crimped Wire Cup Wire Brush, 2-3/4", 1/4" (93812)
- WEILER 1-3/4" Crimped Wire Utility Cup Brush, .0118" Fill, 1/4" Stem (14304)
- WEILER Cup Wire Brush, Threaded Arbor, 3-1/2" (97427)
- MAKITA 3" Crimped Wire Cup Brush, M10 x 1.25 (A-98382)
- Weiler Wire Cup Brushes