Shop All Wire Cup Brushes
Weiler
Drive Arbor Hole, 1/2" Diameter Arbor Hole to 1/4" Stem
Mfr # 7721
Zoro # G500711809
product price: $6.49
/ea
Sold in multiples of 5 for $32.45
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.88 in
- Max RPM. 20000
- For Use With CNC/Milling/Automatic Machine; Corded/Cordless Hand Drill; Cordless Screwdriver; Die Grinder; Drill Press; Right Angle Die Grinder; Straight Grinder
- Overall Length 1.7 in
- Height 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 7721
- Zoro # G500711809
- UPC # 12382077211
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Width | 0.88 in |
Overall Length | 1.7 in |
Height | 0.88 in |
Details
Max RPM. | 20000 |
For Use With | CNC/Milling/Automatic Machine; Corded/Cordless Hand Drill; Cordless Screwdriver; Die Grinder; Drill Press; Right Angle Die Grinder; Straight Grinder |
Application | Aerospace | Automotive | Facility Maintenance | Food & Pharma | Manufacturing |
Description
Weiler Drive Arbor with a threaded shaft is for mounting small diameter wheels into a collet or chuck. Adapts a 1/2" arbor hole to a 1/4" stem. For use on CNC/milling/automatic machine, corded/cordless hand drill, cordless screwdriver, die grinder, drill press, right angle die grinder and straight grinders. Threaded Shaft. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Diamond Grit Metal Blade (US550-01)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, AO, 100G, White (07660788282)
- WEILER Flap Disc, Type 27, 7in. dia., 40 Grit (98814)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728821)
- WEILER Miniature Cup Brush, Crimped Wire, 5/8"dia (91231)
- WEILER 4" Single Row Knot Wire Cup Brush. .014" Steel Fill 5/8"-11 UNC Nut (12306)
- WEILER Cup Wire Brush, Threaded Arbor, 5", 8000 RPM (97604)
- WEILER Crimped Wire Cup Brush, 3" Dia., 0.014" (93243)
- WEILER Crimped Wire Cup Wire Brush, 3-1/2" (93023)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (13286)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Moun (66252838871)
- Weiler Wire Cup Brushes