Shop All Shaft Arbors
Weiler
Drive Arbor
Mfr # 96086
Zoro # G3148451
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Brushes with a Maximum Diameter of 4 in
- Max. RPM 25,000 RPM
- Design Flush Mount
- Shaft Length (In.) 3/4 in
- Stem Length (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 96086
- Zoro # G3148451
- UPC # 012382077273
- Country of Origin China
- Category Shaft Arbors
Dimensions
Shaft Length (In.) | 3/4 in |
Stem Length (In.) | 3/4 in |
Stem Dia. (In.) | 1/4 in |
Shaft Length | 3/4 in |
Stem Diameter | 1/4 in |
For Brush Diameter | 4 in |
Thread Length | 3/4 in |
Stem Length | 3/4 in |
Details
For Use With | Brushes with a Maximum Diameter of 4 in |
Item | Drive Arbor with Threaded Shaft |
Max. RPM | 25,000 RPM |
Design | Flush Mount |
Arbor Hole (In.) | 3/8 in |
Number of Pieces | 1 |
Maximum Speed | 25,000 RPM |
Description
Drive Arbor with Threaded Shaft, Design Flush Mount, For Use With Brushes with a Maximum Diameter of 4 in, Stem Diameter 1/4 in, Stem Length 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" x 22" x 27" 2 Cutter Spline Shank Rotary Hammer Bit (DW5706)
- CRAWFORD HOLDER TOOL GARAGE 36" (36360)
- ZORO SELECT Annular Cutter, M2 HSS, 7/16 Dia, 1 Cut D (4TGY9)
- ARROW FASTENER Plier Stapler, Manual, Heavy Dty, Flat Crwn (P22)
- WEILER Drive Arbor, Threaded Shaft- 5/8 (07729)
- WEILER Drive Arbor (95512)
- WEILER Weiler 804-07727 Sa-2 Drive Arbor Threaded Shaft with Brush (804-07727)
- CLESCO 3/4" ID Motor Shaft Arbor Standard Type - Economy Style (AL-6FS)
- CLESCO 1/2" ID Motor Shaft Arbor Heavy Duty Type- Deluxe Style, Al-4-L (AL-4-L)
- DAYTON Shaft Arbor, 1/2-20lh (3ZN13)
- CLESCO 5/8" ID Lh Motor Shaft Arbor Heavy Duty Type-Economy Style (AL-5FS-L)
- Weiler Power Drills