Shop All Shaft Arbors
Weiler
Drive Arbor
Mfr # 95512
Zoro # G1696405
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Brushes with a Maximum Diameter of 4 in
- Stem Length (In.) 3/4 in
- Max. RPM 25,000 RPM
- Arbor Hole (In.) 1/2 in
- Design Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 95512
- Zoro # G1696405
- UPC # 012382077242
- Country of Origin United States
- Category Shaft Arbors
Dimensions
Stem Length (In.) | 3/4 in |
Stem Dia. (In.) | 1/4 in |
Shaft Length (In.) | 3/4 in |
Stem Diameter | 1/4 in |
Shaft Length | 3/4 in |
For Brush Diameter | 4 in |
Stem Length | 3/4 in |
Thread Length | 3/4 in |
Details
For Use With | Brushes with a Maximum Diameter of 4 in |
Max. RPM | 25,000 RPM |
Arbor Hole (In.) | 1/2 in |
Design | Flush Mount |
Item | Drive Arbor with Threaded Shaft |
Number of Pieces | 1 |
Maximum Speed | 25,000 RPM |
Description
Drive Arbor with Threaded Shaft, Design Flush Mount, For Use With Brushes with a Maximum Diameter of 4 in, Stem Diameter 1/4 in, Stem Length 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Gear Box, Plastic, Black, 13 in W x 7 in D x 7 in H (T1408B)
- DIABLO 1-1/4 in. W Carbide Curved Contact Edge Oscillating Blade General Purpose Cuts, 10PK (DOS125CGP10)
- RIDGID Set Of 2 Rolls F/Coated Pipe, Pk2 (26252)
- EKLIND Metric Plain Double-Ball-Hex Key, 3 mm Tip Size, 4 7/8 in Long, 11/32 in Short (19606)
- WEILER Drive Arbor (96086)
- WEILER Weiler 804-07727 Sa-2 Drive Arbor Threaded Shaft with Brush (804-07727)
- WEILER Drive Arbor, Threaded Shaft- 5/8 (07729)
- CLESCO 5/8" ID Rh Motor Shaft Arbor Heavy Duty Type-Economy Style (AS-5FS-L)
- DAYTON Shaft Arbor, 1/2-20lh (3ZN14)
- DAYTON Shaft Arbor, 1/2-20rh (3ZN03)
- CLESCO 3/4" ID Motor Shaft Arbor Standard Type - Deluxe Style (AL-6)
- Weiler Power Drills