Shop All Spiral Tube Brushes
Weiler
Double Spiral Tube Brush, Power, 1"dia.
Mfr # 91029
Zoro # G700932776
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 1 in
- Brush Length 2 1/2 in
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91029
- Zoro # G700932776
- UPC # 012382910297
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1 in |
Brush Length | 2 1/2 in |
Overall Length | 5 1/2 in |
Wire Dia. | 0.01 in |
Shank Size | 0.25 in |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Double Spiral Tube Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Steel |
Max. RPM | 2,000 RPM |
Item | Double Spiral Tube Brush |
Compatible Tool Type | Drill |
Brush Material | Steel |
Operating Speed - Maximum | 2,000 RPM |
Stem Style | Double |
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 1 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 2 1/2 in, Wire Dia. 0.01 in, Overall Length 5 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flap Disc, Medium, 80 Grit, Type 29 (7000119474)
- UNITED ABRASIVES/SAIT SAIT 06705 Circular Flared Crimped End Brushes (Carbon Steel), 2-1/2" Dia x .014" Wire Size x 11/16" Trim Length, 1-Pack (06705)
- SUPERIOR ABRASIVES Cross Pad, 1.5x1.5x1/2, A/O, Grit 80 (A017143)
- CONTINENTAL ABRASIVES 14" x 7/64" x 1" Signature Stationary Saw or Portable Electric Center Reinforced Abrasive Blade (A1-11401091)
- WEILER 5/8" Nylox Power Tube Brush, .040/80SC Fill, 2" Brush Length (21326)
- WEILER 1" Diameter Copper Tube Fitting Brush (44084)
- WEILER Single Spiral Brush, Manual, 0.187"dia. (91069)
- WEILER 3/4" Power Tube Brush, .006" Wire Fill, 2-1/2" Brush Length (21120)
- WEILER Weiler 804-44110 Nn-28 1-4 Inch Nylon Tube Brush .005 2 Inch Bru (804-44110)
- WEILER 3/4" Power Tube Brush, .008" Steel Wire Fill, 2-1/2" Brush Length (21247)
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF76)
- Weiler Spiral Tube Brushes