Shop All Spiral Tube Brushes
Weiler
Double Spiral Tube Brush, Power, 1"dia.
Mfr # 91025
Zoro # G800932829
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 1 in
- Brush Length 2 1/2 in
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91025
- Zoro # G800932829
- UPC # 012382910259
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1 in |
Brush Length | 2 1/2 in |
Overall Length | 5 1/2 in |
Wire Dia. | 0.006 in |
Shank Size | 0.25 in |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Double Spiral Tube Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Steel |
Max. RPM | 2,000 RPM |
Item | Double Spiral Tube Brush |
Operating Speed - Maximum | 2,000 RPM |
Stem Style | Double |
Brush Material | Steel |
Compatible Tool Type | Drill |
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 1 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 2 1/2 in, Wire Dia. 0.006 in, Overall Length 5 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SD-020048-04NL Standard Nut Lock Sanding Drum with Shank (SD-020048-04NL)
- DIABLO Grinding/Polishing Flap Disc, 4.5", 40G (DCC045040N01F)
- DIABLO Steel Demon 14" Metal High Speed Cut (DBDS14125G01F)
- SCOTCH-BRITE Sanding Belt, 2 in W, 60 in L, Non-Woven, Aluminum Oxide, Medium, SC-BL, Maroon (7010364699)
- WEILER Double Spiral Brush, Power, 1"dia. (91173)
- WEILER Single Spiral Brush, Manual, 0.375"dia. (91057)
- WEILER Single Spiral Brush, Power, 1"dia. (91186)
- WEILER 7/8" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21113)
- WEILER Single Spiral Brush, Manual, 0.25"dia. (91074)
- WEILER Single Spiral Tube Brush, Power, 0.375"dia (91012)
- PFERD Microabrasive Silicate Tube Brush - .105 Dia., 4" OAL (84075)
- Weiler Spiral Tube Brushes