Shop All Spiral Tube Brushes
Weiler
Double Spiral Tube Brush, Power, 0.875"dia
Mfr # 91023
Zoro # G700932875
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 7/8 in
- Brush Length 2 1/2 in
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91023
- Zoro # G700932875
- UPC # 012382910235
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 7/8 in |
Brush Length | 2 1/2 in |
Overall Length | 5 1/2 in |
Wire Dia. | 0.006 in |
Shank Size | 0.25 in |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Double Spiral Tube Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Steel |
Item | Double Spiral Tube Brush |
Max. RPM | 2,000 RPM |
Stem Style | Double |
Operating Speed - Maximum | 2,000 RPM |
Brush Material | Steel |
Compatible Tool Type | Drill |
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 7/8 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 2 1/2 in, Wire Dia. 0.006 in, Overall Length 5 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Expanding Drum, 3x3in, 3000 RPM, 3/8 in. (08834196931)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 80 Grit (61747)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745080)
- HOMAX Steel Wool Pads #2 12Pk (10121112)
- WEILER 1" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21149)
- WEILER 1/4" Hand Tube Brush, .005" Wire Fill, 1-1/2" Brush Length (21101)
- WEILER 1" Nylon Tube Brush (44113)
- WEILER Hand Tube Wire Brush, 1/4", 0.0050 ", PK10 (93848)
- WEILER .385" Nylox Micro Abrasive Tube Brush, 600 AO, 1" Brush Length (26911)
- WEILER Single Spiral Brush, Power, 1.5"dia. (91054)
- OSBORN Crimped Wire Internal Brush, 5/8" (0003604200)
- Weiler Spiral Tube Brushes