Shop All Spiral Tube Brushes
Weiler
Double Spiral Tube Brush, Power, 0.75"dia.
Mfr # 91021
Zoro # G300932824
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 3/4 in
- Brush Length 2 1/2 in
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 91021
- Zoro # G300932824
- UPC # 012382910211
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 3/4 in |
Brush Length | 2 1/2 in |
Overall Length | 5 1/2 in |
Wire Dia. | 0.006 in |
Shank Size | 0.25 in |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Double Spiral Tube Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Steel |
Max. RPM | 2,000 RPM |
Item | Double Spiral Tube Brush |
Compatible Tool Type | Drill |
Stem Style | Double |
Brush Material | Steel |
Operating Speed - Maximum | 2,000 RPM |
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 3/4 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 2 1/2 in, Wire Dia. 0.006 in, Overall Length 5 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 1500 G, PK25 (11057035)
- 3M CUBITRON Quick Change Discs, 4 In, 60, TR, PK25 (7100006570)
- GORDON BRUSH 1/4" Brush Diameter Condenser Tube Brush - Stainless Steel (47003)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 2in (60440305112)
- WEILER Single Spiral Tube Brush, Power, 0.26"dia. (91042)
- WEILER Weiler 804-44081 Cf-48 5-8 Inchdia.Copper Tube Brush (804-44081)
- WEILER .125" Nylox Micro Abrasive Tube Brush, 1" Brush Length (26905)
- WEILER 3/4" Power Tube Brush, .006" Steel Wire Fill, 1" Brush Length (21076)
- WEILER Single Spiral Brush, Power, 1"dia. (91053)
- WEILER Double Spiral Tube Brush, Power, 1"dia. (91025)
- TANIS BRUSH Hand Tube Brush, .008, Nylon, 1/4" dia. 10" (06163)
- Weiler Spiral Tube Brushes