Shop All Spiral Tube Brushes
Weiler
Double Spiral Brush, Power, 0.75"dia.
Mfr # 91099
Zoro # G200932795
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 3/4 in
- Brush Length 2 1/2 in
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 91099
- Zoro # G200932795
- UPC # 012382910990
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 3/4 in |
Brush Length | 2 1/2 in |
Overall Length | 5 1/2 in |
Wire Dia. | 0.008 in |
Shank Size | 0.25 in |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Double Spiral Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Steel |
Item | Double Spiral Tube Brush |
Max. RPM | 2,000 RPM |
Stem Style | Double |
Operating Speed - Maximum | 2,000 RPM |
Compatible Tool Type | Drill |
Brush Material | Steel |
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 3/4 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 2 1/2 in, Wire Dia. 0.008 in, Overall Length 5 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 25 in W, 60 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, SC-BF (7010366401)
- 3M Fiber Discs, 7" dia., Abrasive Grit 60 (7100099267)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 6x1x1, FN (66261055249)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 12" dia. (7010365609)
- WEILER Single Spiral Wire Brush, 2", PK10 (98628)
- WEILER 2" Nylon Tube Brush (44115)
- WEILER 1-1/2" Nylox Power Tube Brush, .040/80SC Fill, 2-1/2" Brush Length (21330)
- WEILER Burrite Tube Brush, Power, 0.375"dia. (91196)
- WEILER 5/8" Power Tube Brush .005" Steel Wire Fill 2" Brush Length (21108V)
- WEILER 3/16" Hand Tube Brush, .003" Brass Wire Fill, 1-1/2" Brush Length (21221)
- WEILER 1/2" Power Tube Brush, .005" Wire Fill, 1" Brush Length (21083)
- Weiler Spiral Tube Brushes