Shop All Spiral Tube Brushes
Weiler
Double Spiral Brush, Power, 0.75"dia.
Mfr # 91098
Zoro # G200932955
original price:
$10.29
12% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 3/4 in
- Brush Length 2 1/2 in
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91098
- Zoro # G200932955
- UPC # 012382910983
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 3/4 in |
Brush Length | 2 1/2 in |
Overall Length | 5 1/2 in |
Wire Dia. | 0.006 in |
Shank Size | 0.25 in |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Double Spiral Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Brass |
Item | Double Spiral Tube Brush |
Max. RPM | 2,000 RPM |
Brush Material | Brass |
Compatible Tool Type | Drill |
Operating Speed - Maximum | 2,000 RPM |
Stem Style | Double |
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Brass, Brush Dia. 3/4 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 2 1/2 in, Wire Dia. 0.006 in, Overall Length 5 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (78072775326)
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41485)
- TOOLPRO Fine Med Dual Angle Sanding Sponge, 250PK (TP04955)
- NORTON ABRASIVES Resin Bond Mounted Point (61463616459)
- WEILER 3/8" Power Tube Brush, .004" Steel Wire Fill, 1" Brush Length (21073)
- WEILER 3/16" Hand Tube Brush, .005" Wire Fill, 1-1/2" Brush Length (21099)
- WEILER 1" Power Tube Brush .008" Steel Wire Fill 1" Brush Length (21078V)
- WEILER Single Spiral Tube Wire Brush, Steel, 1/2" (90869)
- WEILER 1/4" Power Tube Brush, .004" Brass Wire Fill, 1" Brush Length (21332)
- WEILER Double Spiral Brush, Power, 1.25"dia. (91179)
- ZORO SELECT Single Spiral Tube Brush, 3/8 dia. (66252839062)
- Weiler Spiral Tube Brushes