Shop All Spiral Tube Brushes
Weiler
Double Spiral Brush, Power, 0.75"dia.
Mfr # 91097
Zoro # G700932974
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 3/4 in
- Brush Length 2 1/2 in
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91097
- Zoro # G700932974
- UPC # 012382910976
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 3/4 in |
Brush Length | 2 1/2 in |
Overall Length | 5 1/2 in |
Wire Dia. | 0.006 in |
Shank Size | 0.25 in |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Double Spiral Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Stainless Steel |
Item | Double Spiral Tube Brush |
Max. RPM | 2,000 RPM |
Operating Speed - Maximum | 2,000 RPM |
Brush Material | Stainless Steel |
Stem Style | Double |
Compatible Tool Type | Drill |
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Stainless Steel, Brush Dia. 3/4 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 2 1/2 in, Wire Dia. 0.006 in, Overall Length 5 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 4 X 48 60, 4" W, 48" L, Aluminum Oxide, 60 Grit, AO/X GP (707724805)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4-20 Shank, 120G (12244)
- NORTON ABRASIVES Quick Change Disc, AlO, 4-1/2in, Med, TP (66261010448)
- WEILER Wolverine 3/4" Crimped Wire End Brush .014" Steel Fill 1/4" Stem (36246)
- WEILER 5/8" Power Tube Brush .005" Steel Wire Fill 1" Brush Length (21075V)
- WEILER 1" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21149)
- WEILER 2-1/4" Power Tube Brush, .008" Steel Fill, 1" Brush Length (21322)
- WEILER Single Spiral Tube Wire Brush, 1/4", PK10 (93859)
- WEILER Hand Tube Wire Brush, 1", PK10 (93855)
- WEILER 1/4" Hand Tube Brush, .006" Steel Wire Fill, 1-1/2" Brush Length (21161)
- WEILER 1/4" Power Tube Brush, .004" Brass Wire Fill, 1" Brush Length (21332)
- Weiler Spiral Tube Brushes