Shop All Spiral Tube Brushes
Weiler
Double Spiral Brush, Power, 0.5"dia.
Mfr # 91092
Zoro # G300932947
original price:
$17.49
10% off
new price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 1/2 in
- Brush Length 2 in
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91092
- Zoro # G300932947
- UPC # 012382910921
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1/2 in |
Brush Length | 2 in |
Overall Length | 5 in |
Wire Dia. | 0.006 in |
Shank Size | 0.156 in |
Stem Diameter | 5/32 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Double Spiral Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Stainless Steel |
Max. RPM | 2,000 RPM |
Item | Double Spiral Tube Brush |
Stem Style | Double |
Operating Speed - Maximum | 2,000 RPM |
Compatible Tool Type | Drill |
Brush Material | Stainless Steel |
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Stainless Steel, Brush Dia. 1/2 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 5/32 in, Brush Length 2 in, Wire Dia. 0.006 in, Overall Length 5 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (51200)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 9 pc (310-110014)
- MIRKA Gold 3" Grip P500 (23-608-500)
- FLEX-HONE TOOL BC95M320AO FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 320 Grit, Aluminum Oxide (AO) (BC95M320AO)
- WEILER Single Spiral Brush, Power, 1"dia. (91186)
- WEILER 3/4" Power Tube Brush, .006" Wire Fill, 2-1/2" Brush Length (21120)
- WEILER 1/4" Hand Tube Brush, .005" Steel Wire Fill, 1-1/2" Brush Length (21093)
- WEILER 1-1/4" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21080)
- WEILER Single Spiral Brush, Manual, 0.5"dia. (91083)
- WEILER 1-1/4" Nylox Power Tube Brush, .022/320SC Fill, 2-1/2" Brush Length (21306)
- WEILER 1/4" Power Tube Brush .004" Stainless Steel Wire Fill 1" Brush Length (21081V)
- Weiler Spiral Tube Brushes