Shop All Spiral Tube Brushes
Weiler
Double Spiral Brush, Power, 0.375"dia.
Mfr # 91086
Zoro # G400932939
original price:
$18.99
16% off
new price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 3/8 in
- Brush Length 1 1/2 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91086
- Zoro # G400932939
- UPC # 012382910860
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 3/8 in |
Brush Length | 1 1/2 in |
Overall Length | 4 in |
Wire Dia. | 0.003 in |
Shank Size | 0.125 in |
Stem Diameter | 1/8 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Double Spiral Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Steel |
Item | Double Spiral Tube Brush |
Max. RPM | 2,000 RPM |
Operating Speed - Maximum | 2,000 RPM |
Stem Style | Double |
Compatible Tool Type | Drill |
Brush Material | Steel |
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 3/8 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/8 in, Brush Length 1 1/2 in, Wire Dia. 0.003 in, Overall Length 4 in, Compatible Tool Type Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 06551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06551)
- CONTINENTAL ABRASIVES 2" x 50 Yards 120 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A120)
- NORTON ABRASIVES Reducing Bushing, 5 in., PR (66261080533)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 220, TR (66261091459)
- WEILER 3/8" Power Tube Brush, .004" Steel Wire Fill, 1" Brush Length (21073)
- WEILER 1" Power Tube Brush, .008" Stainless Steel Wire Fill, 1" Brush Length (21087)
- WEILER Single Spiral Brush, Power, 2.25"dia. (91192)
- WEILER 1" Nylox Brush, .022/320SC Crimped Fill, 2-1/2" Brush Len (21138)
- WEILER Vortec Pro Retail Pack Turbo Tube 1/2" (36303)
- WEILER Single Spiral Brush, Manual, 0.25"dia. (91076)
- PFERD 1/2" Dia. Hand Tube Brush - Nylon Fill, 3" Brush Part (89580)
- Weiler Spiral Tube Brushes